Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Water & Gas Supply Hoses

34 Results
View All Type
View All Length
View All Brand
34 Results
Compare
BESTSELLER
1
1
$8.80
Ships Same Day

Length

20 in

Material

Stainless Steel

Package Quantity

2

Inlet Connection Type

Compression

Compare
1
1
$24.50
In Stock, Ships in 3-4 days

Length

60 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

F.H.T.

Compare
1
1
$371.40
Sold in packages of 12 / $30.95 ea
Ships in 2 Business Days

Length

15

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$383.40
Sold in packages of 12 / $31.95 ea
Ships in 2 Business Days

Length

18

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$359.40
Sold in packages of 12 / $29.95 ea
Ships in 2 Business Days

Length

12

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$347.40
Sold in packages of 12 / $28.95 ea
Ships in 2 Business Days

Length

18

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$419.40
Sold in packages of 12 / $34.95 ea
Ships in 2 Business Days

Length

24

Material

304 Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$22.75
In Stock, Ships in 3-4 days

Length

60 ft

Material

Braided Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
1
1
$791.40
Sold in packages of 12 / $65.95 ea
Ships in 2 Business Days

Length

18

Material

304 Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$371.40
Sold in packages of 12 / $30.95 ea
Ships in 2 Business Days

Length

18

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$371.40
Sold in packages of 12 / $30.95 ea
Ships in 2 Business Days

Length

18

Material

304 Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$395.40
Sold in packages of 12 / $32.95 ea
Ships in 2 Business Days

Length

24

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$671.40
Sold in packages of 12 / $55.95 ea
Ships in 2 Business Days

Length

18

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$347.40
Sold in packages of 12 / $28.95 ea
Ships in 2 Business Days

Length

18

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$197.70
Sold in packages of 6 / $32.95 ea
Ships in 2 Business Days

Length

24

Material

Stainless Steel

Package Quantity

6

Inlet Connection Type

F.I.P.

Compare
1
1
$695.40
Sold in packages of 12 / $57.95 ea
Ships in 2 Business Days

Length

18

Material

304 Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$347.40
Sold in packages of 12 / $28.95 ea
Ships in 2 Business Days

Length

12

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
BESTSELLER
1
1
$7.30
Ships Same Day

Length

16 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
BESTSELLER
1
1
$8.00
Ships Same Day

Length

12 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
1
1
$755.40
Sold in packages of 12 / $62.95 ea
Ships in 2 Business Days

Length

18

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$25.95
In Stock, Ships in 3-4 days

Length

72 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
1
1
$371.40
Sold in packages of 12 / $30.95 ea
Ships in 2 Business Days

Length

15

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$125.95
Ships within 1 Business Day (ships from US)

Length

24 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
1
1
$10.75
Ships in 2 Business Days (ships from US)

Length

16 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
1
1
$7.80
Ships in 3 Business Days (ships from US)

Length

23-1/4 in

Material

Stainless Steel

Package Quantity

1

Compare
1
1
$329.95
Ships in 3 Business Days (ships from US)

Material

304 Stainless Steel with PVC Coating

Package Quantity

1

Inlet Connection Type

Male Threaded

Inlet Connection

3/4 in

Compare
1
1
$35.95
Ships in 2 Business Days (ships from US)

Length

36 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
1
1
$265.95
Ships in 3 Business Days (ships from US)

Material

304 Stainless Steel with PVC Coating

Package Quantity

1

Inlet Connection Type

Male Threaded

Inlet Connection

3/4 in

Compare
1
1
$395.95
Ships in 3 Business Days (ships from US)

Material

304 Stainless Steel with PVC Coating

Package Quantity

1

Inlet Connection Type

Male Threaded

Inlet Connection

3/4 in

Compare
1
1
$6.20
Ships in 2 Business Days (ships from US)

Length

22-7/16 in

Material

Stainless Steel

Package Quantity

1

Compare
1
1
$229.95
Ships in 3 Business Days (ships from US)

Material

304 Stainless Steel with PVC Coating

Package Quantity

1

Inlet Connection Type

Male Threaded

Inlet Connection

3/4 in

Compare
1
1
$88.95
Ships within 1 Business Day (ships from US)

Length

30 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
1
1
$239.95
Ships in 3 Business Days (ships from US)

Material

304 Stainless Steel with PVC Coating

Package Quantity

1

Inlet Connection Type

Male Threaded

Inlet Connection

1/2 in

Compare
1
1
$77.95
Ships within 1 Business Day (ships from US)

Length

22 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression