Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brasscraft B1-12DWF Dishwasher Supply Connector 3/8 In Compression X 3/8 In Compression X 12 In - SS

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Brasscraft B1-12DWF Dishwasher Supply Connector 3/8 In Compression X 3/8 In Compression X 12 In - SS

Item #: WBB470726

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.20
Product Information
Customer Review
Product Q&A
Accessories
12" Speedi Plumb PLUS Braided Dishwasher Connector - 3/8" Compr. x 3/8" Compr.

For use in potable water distribution systems in accessible locations only

Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for reliable nut-to-hose connections
  • 100% Compliant to California and Vermont "low-lead"requirements

Product Specifications

    • COMPRESSION RING & NUTC36000 Brass
    • BRANDBrassCraft
    • NUT(S)C36000 brass
    • CONSTRUCTIONStainless Steel
    • WASHER(S)Nitrile Rubber
    • TUBING DIAMETER0.300" I.D. (0.550" O.D.)
    • LENGTH INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERB1-12DWF
    • PACKAGE QUANTITY1
    • TEMPERATURE RANGE40°- 140°F, intermittent to 180°F
    • TYPEDishwasher Supply Connector
    • OUTLET CONNECTION3/8
    • INLET CONNECTION3/8
    • OUTLET CONNECTION TYPECompression
    • INNER HOSEReinforced PVC
    • BRAIDINGPVC coated polyester yarn
    • BARBCompliant brass
    • FERRULEZinc Plated 1008 Steel
    • PSI [MAX]125 psi
    • CONNECTION SIZE INCHES3/8 X 3/8
    • INLET CONNECTION TYPECompression

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.