Mss Ss 304 Cast Pipe Fitting Tee 1-1/4" Socket Weld Female - Pkg Qty 5
See all 178 items in product family

Mss Ss 304 Cast Pipe Fitting Tee 1-1/4" Socket Weld Female - Pkg Qty 5

Item #: WBB353022

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 5

Price: $129.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
MSS SS 304 Cast Pipe Fitting Tee 1-1/4" Socket Weld Female

These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.

Product Specifications

    • BRANDMerit Brass
    • CONNECTION TYPESocket Weld Female
    • FITTING TYPETee
    • SIZE INCHES1-1/4 (3.18 cm)
    • CONSTRUCTION304 Stainless Steel
    • MANUFACTURERS PART NUMBERSWM406-20
    • PACKAGE QUANTITY5
    • POINT OF ORIGINImport