Ss 316/316l Schedule 80 Seamless Extra Heavy Pipe Nipple 1-1/2x4 Npt Male - Pkg Qty 10
See all 203 items in product family

Ss 316/316l Schedule 80 Seamless Extra Heavy Pipe Nipple 1-1/2x4 Npt Male - Pkg Qty 10

Item #: WBB345420

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 10

Price: $299.50
Product Information
Customer Review
Product Q&A
Merit SS 316/316L Schedule 80 Seamless Extra Heavy Pipe Nipple 1-1/2x4 NPT Male

Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

Product Specifications

    • BRANDMerit Brass
    • MANUFACTURERS PART NUMBER6524-400
    • LENGTH INCHES4 (10.16 cm)
    • HEIGHT INCHES1/8 (.32 cm)
    • CONNECTION TYPEMNPT
    • CONSTRUCTION316L Stainless Steel
    • FITTING TYPEExtra Heavy Seamless Nipple
    • LEAD FREE COMPLIANTYes
    • PACKAGE QUANTITY10
    • POINT OF ORIGINDomestic
    • SCHEDULE80
    • SIZE INCHES1-1/2 (3.81 cm)
    • STOCK TYPENon-Stock