Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brass Yellow Barstock 1/4" Tee Npt Female - Pkg Qty 25
See all 71 items in product family

Brass Yellow Barstock 1/4" Tee Npt Female - Pkg Qty 25

Item #: WBB315058

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 25

Price: $287.50
Product Information
Customer Review
Product Q&A
Merit Brass Yellow Barstock 1/4" Tee NPT Female

Brass barstock fittings are are machined from extruded barstock. The extrusion process produces a fitting that is nonporous and stronger in its longitudinal direction. These fittings are ideal for use with air, liquid and gasses, have a smooth surface and clean finish and offer higher pressure ratings. They also have a fair resistance to vibration and pipe movement depending on conditions.

Product Specifications

    • BRANDMerit Brass
    • MANUFACTURERS PART NUMBERNLF106-04
    • LENGTH INCHES--
    • CONNECTION TYPEFNPT
    • CONSTRUCTIONYellow Brass
    • DIAMETER INCHES1/4 (.64 cm)
    • FITTING TYPETee
    • LEAD FREE COMPLIANTYes
    • PACKAGE QUANTITY25
    • POINT OF ORIGINDomestic
    • SIZE INCHES1/4 (.64 cm)
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.