Brass 125 Lb Lead Free Fitting 3" X 2-1/2" Hex Bushing Npt Male X Female - Pkg Qty 5
See all 61 items in product family

Brass 125 Lb Lead Free Fitting 3" X 2-1/2" Hex Bushing Npt Male X Female - Pkg Qty 5

Item #: WBB352460

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$58.95 each

Sold in packages of 5

Price: $294.75
Product Information
Customer Review
Product Q&A
Merit Brass 125 Lb Lead Free Fitting 3" x 2-1/2" Hex Bushing NPT Male X Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

Product Specifications

    • LENGTH INCHES2-1/2 (6.35 cm)
    • BRANDMerit Brass
    • CONNECTION TYPEMNPT X FNPT
    • FITTING TYPEHex Bushing
    • SIZE INCHES3 X 2-1/2 (7.62 cm)
    • CLASS125 (56.82 kg)
    • CONNECTIONNPT Male X Female
    • CONSTRUCTIONLead-Free Brass
    • MANUFACTURERS PART NUMBERXNL114-4840
    • PACKAGE QUANTITY5
    • POINT OF ORIGINImport
    • PSI125
    • DIAMETER INCHES3 (7.62 cm)