Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brass 125 Lb Lead Free Fitting 1" X 3/4" 90 Degree Reducing Elbow Npt Female - Pkg Qty 25
See all 100 items in product family

Brass 125 Lb Lead Free Fitting 1" X 3/4" 90 Degree Reducing Elbow Npt Female - Pkg Qty 25

Item #: WBB352372

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 25

Price: $325.00
Product Information
Customer Review
Product Q&A
Merit Brass 125 Lb Lead Free Fitting 1" X 3/4" 90 Degree Reducing Elbow NPT Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

Product Specifications

    • LENGTH INCHES3/4 (1.91 cm)
    • ANGLE90
    • BRANDMerit Brass
    • CONNECTION TYPEFNPT
    • FITTING TYPE90 Degree Reducing Elbow
    • SIZE INCHES1 (2.54 cm)
    • CLASS125 (56.82 kg)
    • CONSTRUCTIONLead-Free Brass
    • MANUFACTURERS PART NUMBERXNL101-1612
    • PACKAGE QUANTITY25
    • POINT OF ORIGINImport
    • PSI125
    • DIAMETER INCHES1 (2.54 cm)
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.