Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T&S Brass 062X 12" Swing Nozzle
See all 28 items in product family

T&S Brass 062X 12" Swing Nozzle

Item #: WBB344771

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.24 Save up to 30%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
T&S Brass 062X Swing Nozzle - 12" Length, 3-34" Clearance

Features:
  • Length: 12" (305 mm)
  • Clearance: 3-3/4" (95 mm)
  • Nozzle tip has male threads with stream regulator


Product Specifications

    • HEIGHT INCHES7-1/16 (17.94 cm)
    • COLOR FINISHPolished Chrome
    • BRANDT&S Brass
    • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
    • CONSTRUCTIONChrome Plated Brass
    • DESCRIPTIONSwing Nozzle
    • GALLONS PER MINUTE--
    • INLET CONNECTION--
    • MANUFACTURERS PART NUMBER062X
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES4-5/16 (10.95 cm)
    • SPOUT REACH INCHES12 (30.48 cm)
    • TYPESteam Regulator Outlet
    • WALL BRACKET INCLUDED--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.