T&S Brass B-0502 Double Foot Pedal Valve

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

T&S Brass B-0502 Double Foot Pedal Valve

Item #: WBB344739

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.28 Save up to 31%
Price: $ 273.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
T&S Brass B-0502 Double Foot Pedal Valve

Features:
  • Double Foot Pedal Valve
  • Floor mounted
  • Inlets on 2-1/2" (64 mm) centers
  • 1" (25 mm) from floor to center of inlets
  • 1/2" NPT female inlets and outlets
  • Furnished with two wood mounting screws

Product Specifications

    • HEIGHT INCHES2-9/16 (6.51 cm)
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTNo
    • BRANDT&S Brass
    • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
    • CONSTRUCTIONChrome Plated Brass
    • DESCRIPTIONFoot Pedal Valve
    • FAUCET HOLES--
    • GALLONS PER MINUTE--
    • HANDLE STYLEFoot Pedal
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0502
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES--
    • WALL PLATE INCHES--
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
No Thanks x
Save $138.00 with this comparable product +
Item #: WBB2169969
In Stock, Ships in 3-4 Days
(0)
$135.95