T&S Brass B-0305 Single Pantry Faucet
See all 98 items in product family

T&S Brass B-0305 Single Pantry Faucet

Item #: WBB344737

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.04 Save up to 35%
Price: $ 116.95
Product Information
Customer Review
Product Q&A
T&S Brass B-0305 Deck Mount Single Pantry Faucet

Features:
  • Deck Mount Single Pantry Faucet
  • Single pantry faucet, deck mounted
  • Rigid gooseneck with 5-1/2" (140 mm) spread
  • Lever handle (specify cold or hot)
  • 1/2" NPSM male shank
  • Nut and tailpiece furnished for optional 1/4" NPT connections

Product Specifications

    • HEIGHT INCHES14-1/8 (35.88 cm)
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANT--
    • BRANDT&S Brass
    • CENTERS INCHES--
    • CERTIFICATIONS"ASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006"
    • CONSTRUCTIONChrome Plated Brass
    • DECK PLATE INCHES--
    • DESCRIPTIONSingle Pantry Faucet
    • FAUCET HOLES1
    • GALLONS PER MINUTE--
    • HANDLE STYLESingle Lever
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0305
    • MOUNTING TYPEDeck
    • PACKAGE QUANTITY1
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES9-1/16 (23.02 cm)
    • SPOUT REACH INCHES5-1/2 (13.97 cm)
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLE--
    • SURGICAL BEND SPOUT--
    • TRANSFORMER TYPE--
    • TYPEScrub & Laboratory
    • WALL BRACKET INCLUDED--
    • WEIGHT LBS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed
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
No Thanks x
Save $59.00 with this comparable product +
Item #: WBB2169942
Usually ships in 1 to 4 days (ships from US)
(0)
$57.95