Equip by T&S 5PR-2S00 Single Hole Deck Mounted Pre-Rinse Unit
See all 19 items in product family

Equip by T&S 5PR-2S00 Single Hole Deck Mounted Pre-Rinse Unit

Item #: WBB344693

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $440.04 Save up to 35%
Price: $ 284.95
Product Information
Customer Review
Product Q&A
Accessories
Equip by T&S 5PR-2S00 Single Hole Deck Mounted Pre-Rinse Unit

Features:
  • Equip Pre-Rinse Unit
  • Single hole base mixing faucet
  • 6" wall bracket
  • 18" flexible inlets with 1/2" couplings
  • 5SV spray valve
  • 39 1/4" high
  • 18" riser
  • 44" flexible stainless steel hose
  • 13" overhand
  • 11 1/2" Clearance
  • Furnished with 1/2" inline check valves
Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES39-1/4 (99.7 cm)
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTNo
    • BRANDEquip by T&S
    • CENTERS INCHES--
    • CONNECTION TYPECompression
    • CONSTRUCTIONChrome Plated Brass
    • FAUCET HOLES1
    • GALLONS PER MINUTE--
    • HANDLE STYLEDouble Lever W/Spray
    • HOSE LENGTH44
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBER5PR-2S00
    • MOUNTING TYPEDeck
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES3-9/16 (9.05 cm)
    • WALL BRACKET INCLUDED6
    • WALL PLATE INCHES--
    • WALL BRACKET SIZE INCHES6 (15.24 cm)
    • RISER HEIGHT18