Elkay, Commercial Faucet, LK940GN05T6H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Elkay, Commercial Faucet, LK940GN05T6H

Item #: WBB380572

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.62 Save up to 10%
Price: $ 415.95
Product Information
Customer Review
Product Q&A
Accessories
Elkay Commercial Faucet, LK940GN05T6H

WALL MNT 8IN, GN 5IN SPT, 1PC , 2 hole, 2 handle(s), 6 wristblade handle, 5.1250 spout reach, 10 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38 (11.13 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8 (20.32 cm)
    • CONSTRUCTIONChrome
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2 (8.33 l)
    • HANDLE STYLEWrist Blade
    • INLET CONNECTION1/2
    • MOUNTING TYPEWall
    • SPOUT HEIGHT INCHES7-3/8 (18.73 cm)
    • SPOUT REACH INCHES5-1/8 (13.02 cm)
    • WALL PLATE INCHES6 (15.24 cm)
    • WEIGHT LBS6.75 (3.07 kg)
    • LITERS PER MINUTE8.33