Food Service Faucets
Ships From Canada
Availability
Type
Handle Style
Length
Brand
Depth
Material
Height
Color
Price
Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
12 in
ADA Compliant
Yes
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
6 in
ADA Compliant
Yes
Handle Style
Double Lever W/Spray
ADA Compliant
No
Centers
Adj. 7-3/4 - 8-1/4 in
Mounting Location
Wall
T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck
Handle Style
Lever
Gallons per Minute
2.2 gal/min
Spout Reach
5-3/4 in
ADA Compliant
Yes
Handle Style
Spray
Gallons per Minute
1.42 gal/min
ADA Compliant
No
Mounting Location
Riser Assembly
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
8-1/2 in
ADA Compliant
Yes
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
8 in
ADA Compliant
Yes
Handle Style
Swing
Gallons per Minute
2.2 gal/min
Spout Reach
14 in
ADA Compliant
Yes
Krowne 10-400L - Silver Series 4" Center Wall Mount Faucet, 3-1/2" Gooseneck Spout
Handle Style
Round
Gallons per Minute
1.2 gal/min
Spout Reach
3-1/2 in
ADA Compliant
Yes
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
12 in
ADA Compliant
Yes
T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet
Handle Style
Three Levers W/Spray
Gallons per Minute
1.42 gal/min
Spout Reach
12 in
ADA Compliant
No
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
ADA Compliant
Yes
Centers
8 in
Handle Style
Lever
Gallons per Minute
1.8 gal/min
Spout Reach
6 in
ADA Compliant
Yes
T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck
Handle Style
Double Lever
Gallons per Minute
2.2 gal/min
Spout Reach
5-11/16 in
ADA Compliant
No
Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead
Handle Style
Paddle
Gallons per Minute
1.2 gal/min
Spout Reach
8 in
ADA Compliant
Yes
Handle Style
Double Lever
Spout Reach
12 in
ADA Compliant
Yes
Centers
Adj. 7-3/4 - 8-1/4 in
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
ADA Compliant
Yes
Centers
8 in
Handle Style
Paddle
Gallons per Minute
1.5 gal/min
ADA Compliant
Yes
Centers
8 in
Krowne 18-814L - Royal Series 3/4" Full Flow Wall Mount Faucet, 14" Spout Compliant
Handle Style
Star
Gallons per Minute
1.8 gal/min
Spout Reach
14 in
ADA Compliant
Yes
Handle Style
Spray
Gallons per Minute
4 gal/min
ADA Compliant
No
Mounting Location
Wall
Handle Style
Double Lever W/Spray
ADA Compliant
No
Mounting Location
Deck
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
16 in
ADA Compliant
Yes
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
ADA Compliant
Yes
Centers
8 in
Handle Style
Double Lever
Spout Reach
12 in
ADA Compliant
Yes
Centers
8 in
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
6 in
ADA Compliant
Yes
Handle Style
Single Lever
Gallons per Minute
2.2 gal/min
Spout Reach
3-3/4 in
ADA Compliant
Yes
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
6 in
ADA Compliant
Yes
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
12 in
ADA Compliant
Yes
Handle Style
Spray
Gallons per Minute
1.42 gal/min
ADA Compliant
No
Mounting Location
Riser Assembly
Handle Style
Twist Lever
ADA Compliant
Yes
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
18 in
ADA Compliant
Yes
Handle Style
Lever
Gallons per Minute
2.2 gal/min
Spout Reach
12 in
ADA Compliant
Yes
ADA Compliant
Yes
Handle Style
Swing
Gallons per Minute
2.2 gal/min
Spout Reach
12 in
ADA Compliant
Yes
Handle Style
Double Lever W/Spray
Gallons per Minute
1.42 gal/min
ADA Compliant
No
Mounting Location
Deck
Handle Style
Twist Handle W/Plastic Grip
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
6 in
ADA Compliant
Yes
Handle Style
Double Lever
Spout Reach
12 in
ADA Compliant
No
Centers
8 in
Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included)
Handle Style
Twist Lever
ADA Compliant
Yes
Handle Style
Paddle
Spout Reach
72 in
ADA Compliant
Yes
Mounting Location
Wall
T&S Brass B-0133-01 Easyinstall Pre-Rinse Unit With Wall Bracket, Add-On Faucet & Hose
Handle Style
Three Levers W/Spray
Gallons per Minute
1.42 gal/min
Spout Reach
14 in
ADA Compliant
No