Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T&S Brass B-0156 12" Faucet for Pre-Rinse Unit

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

T&S Brass B-0156 12" Faucet for Pre-Rinse Unit

Item #: WBB344696

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $192.24 Save up to 36%
Price: $ 123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
T&S Brass B-0156 12" Add-On Faucet for Pre-Rinse Unit

Features:
  • 12" Add-On Faucet for Pre-Rinse Unit
  • Adds swinging nozzle to pre-rinse units
  • 12" (152 mm) nozzle
  • Includes 3" nipple for installation on existing base faucets


Product Specifications

    • HEIGHT INCHES11-5/16 (28.73 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDT&S Brass
    • CENTERS INCHES--
    • CONSTRUCTIONChrome Plated Brass
    • FAUCET HOLES1
    • GALLONS PER MINUTE2.2 (8.33 l)
    • HANDLE STYLEThree Lever
    • HOSE LENGTH--
    • INLET CONNECTION--
    • MANUFACTURERS PART NUMBERB-0156
    • MOUNTING TYPEDeck
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES8-9/16 (21.75 cm)
    • WALL PLATE INCHES--
    • LITERS PER MINUTE8.33
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Easy install

Your review: Quality product with a super super easy install. Just screw it in and turn it on.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $5.00 with this comparable product +
Item #: WBB2169704
Usually ships in 1 to 4 days (ships from US)
(0)
$118.95