Pleatco Replacement For Waterway Proclean Inground 1502006,PriorPentair Sta Rite Posi Clear Pxc-150

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Pleatco Replacement For Waterway Proclean Inground 1502006,PriorPentair Sta Rite Posi Clear Pxc-150

Item #: WBB448923

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 153.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Waterway Proclean Inground pool 150, 2006 and prior, Pentair Sta Rite Posi Clear PXC-150

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES28-1/4 (71.76 cm)
    • MANUFACTURERS PART NUMBERPWWPC150B
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCE25230-0150S
    • OUTER DIAMETER INCHES9 (22.86 cm)
    • PACKAGE QUANTITY1
    • SQUARE FEET150 (13.94 sq. m)
    • TOP HOLE INCHES4 (10.16 cm)
    • UNICEL CROSS REFERENCEC-8416
    • BOTTOM HOLE INCHES4 (10.16 cm)
    • FILBUR CROSS REFERENCEFC-1286