Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Enpac

Model # :WBC0062214

MPN #: PND2A

Enpac Plug N Dike Pattie Premix Paste with Antifreeze, 10 oz. Jar

Product Description
Plug N Dike paste instantly sticks to metal drums and fuel tanks. Stops leaks during emergency spills, protecting workers and the environment.

Features:
  • Mixture works down to 0 deg C
  • Bentonite Glycol mix provides excellent chemical resistance for fuel leaks
  • No surface preparation required, easily sticks to dirty or rusty surfaces
  • Premix is ready to use immediately
  • Primarily used for fuels and non-miscible solvents
  • Not recommended for plugging containers of antifreeze, acids, caustics, or oxidizers


PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz

Product Details

TypePremix Paste
Package Quantity1
DescriptionPlug N Dike Premix Paste
ColorGray
Manufacturers Part NumberPND2A
BrandEnpac