x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Item #: WB246114

(30)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Quantity

Customers Also Viewed

Plug In Thermostat Control For Heat 120V, Analog 40-95°F

This thermostat grants you adjustable heat temperature control for various indoor environments including residential, office, hospitality, and more. The plug in design must be vertically mounted in a socket and positioned in a general area with even air circulation. Units are designed to control multiple heating devices such as space heaters, heat lamps, heater fans, and more. Avoid exposure to hot surfaces, sunlight, or moisture. UL, CSA, and ETL listed. Color finish is White.

  • BRAND Global Industrial
  • WIDTH INCHES 2-13/16 (7.14 cm)
  • DEPTH INCHES 1-1/2 (3.81 cm)
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • WEIGHT LBS 0.4 (.18 kg)
  • COLOR White
  • TEMPERATURE CONTROL RANGE °F 40 to 95
  • VOLTAGE 120
  • HERTZ 50 / 60
  • AMPERAGE 3
  • PROGRAMMABLE Manual
  • STAGES 1H
  • DESCRIPTION Thermostat
  • LISTING, RATING, CERTIFICATION UL, CSA, cETLus
  • LIMITED WARRANTY YEARS 1
Customer Review

5.0

  • 5 Star

    29
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MIKE

    Date: March 16, 2021

    Perfect Thermostat, note MUST CHOOSE Temp Up or Temp Down for good results.
    Your review:
    A tad bit on the expensive side, but on the other hand it seems to operate perfectly, and what price perfection? Very pleased. Highly recommended.
  • Reviewer: PAUL

    Date: February 25, 2021

    Great item.
    Your review:
    They work great. 👍
  • Reviewer: BARRY

    Date: May 03, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
  • Reviewer: BARRY

    Date: May 02, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
  • Reviewer: BARRY

    Date: May 01, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
  • Reviewer: BARRY

    Date: April 30, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
  • Reviewer: BARRY

    Date: April 29, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
  • Reviewer: BARRY

    Date: April 28, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
  • Reviewer: BARRY

    Date: April 26, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
  • Reviewer: BARRY

    Date: April 25, 2020

    Great remedy for our higher electric bill and perfect answer to our temperature comfort level! We lo
    Your review:
    Works great! Easy to use! We'll be able to control our electric bill now and trust it to maintain the room temperature at our desired level!
Product Q & A

There are 3 questions and 3 answers for this product.

  • Can I plug this into a fan to turn on automatically?

    Question Asked By: Wanda, July 26, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, July 01, 2019

      Hello, this model is designed for heaters only, for cooling fans please see model number 246115. The fan must have a manual control knob/button and not an electronic control. If the ambient temperature is higher than the set temperature, the fan will turn on. Thank you for your question.

  • Can I use this to turn on a lamp near a window, so when I drive by the house, I know if the temperature has dropped to the threshold set?

    Question Asked By: Michael, November 20, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 22, 2019

      Hello, you may plug in anything to turn on and off. The control will turn off a unit if the actual temperature is higher or lower than the set temperature. Thank you for your question.

  • Which heaters of yours will this actually work on? I've found these not to work on most modern AC and heaters due to the electronic safety features in their power switch requiring manually turning the power back on after any power interruption.

    Question Asked By: Steven, February 18, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, February 18, 2019

      Hello Steven. This unit will work on any 120V heater. However, in the event the power shuts off, it will be required to manually turn on the unit again. This applies for every electronic unit with a shut off. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Item #: WB246114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F
    Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F
    Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F
    Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F
    Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F
    Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant