Baldor-Reliance DC motor plug-in horsepowere and fuse kit.
Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, BR0035, 0.035 Ohms, 3.3 Amps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Armature DC Fuse Rating | 5 |
| Description | Baldor Plug-in Horsepwer Resistor and Fuse Kit |
| HP @ 180V Armature Voltage | 3/4 HP |
| Manufacturers Part Number | BR0035 |
| Approximate Amps | 3.3 A |
| HP @ 90 - 130V Armature Voltage | 0.33 HP |
| Ohms | 0.035 |
| Brand | Baldor-Reliance |