x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Platform Truck T-520-P-LU - Perforated Deck - 24 x 48 - Lip Edge - MORT Wheels

Little Giant® Platform Truck T-520-P-LU - Perforated Deck - 24 x 48 - Lip Edge - MORT Wheels

Item #: WBB288718

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $534.00

Quantity

Customers Also Viewed

Little Giant® Platform Truck - Perforated Deck - 24x48 - Lip Edge - MORT Wheels

Smooth 12 gauge perforated deck allows unwanted debris and moisture to pass through. Available with 1-1/2" lip, or flush edges. Removable pushbar handle with 2 swivel, 2 rigid casters. All-welded construction, ships fully assembled. Durable Powder Coated finish.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 38 (96.52 cm)
  • CAPACITY LBS 1600 (727.27 kg)
  • COLOR FINISH Gray
  • BRAND Little Giant®
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 9 (22.86 cm)
  • HANDLE STYLE Single
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-520-P-LU
  • TYPE Tray Deck
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Mold-on Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Platform Truck Perforated Deck T-520-P-1H - 24 x 48 - Flush Edge - MORT Wheels

Item #: B288361

(1)

Usually ships in 14 to 17 days (ships from US)

$480.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Platform Truck T-520-P-LU - Perforated Deck - 24 x 48 - Lip Edge - MORT Wheels

Little Giant® Platform Truck T-520-P-LU - Perforated Deck - 24 x 48 - Lip Edge - MORT Wheels

Item #: WBB288718

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant