x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Platform Truck T-720-P-1H-UPS - Perforated Deck - 24 x 48 - Flush Edge - Poly

Little Giant® Platform Truck T-720-P-1H-UPS - Perforated Deck - 24 x 48 - Flush Edge - Poly

Item #: WBB288720

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $434.95

Quantity

Customers Also Viewed

Little Giant® Platform Truck Perforated Deck - 24 x 48 - Flush Edge - Poly Wheels

Smooth 12 gauge perforated deck allows unwanted debris and moisture to pass through. Available with 1-1/2" lip, or flush edges. Removable pushbar handle with 2 swivel, 2 rigid casters. All-welded construction, ships fully assembled. Durable Powder Coated finish.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 37 (93.98 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • BRAND Little Giant®
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 7-1/2 (19.05 cm)
  • HANDLE STYLE Single
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-720-P-1H-UPS
  • TYPE Flush Deck
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Platform Truck Perforated Deck T-520-P-1H - 24 x 48 - Flush Edge - MORT Wheels

Item #: B288361

(1)

Usually ships in 14 to 17 days (ships from US)

$480.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Platform Truck T-720-P-1H-UPS - Perforated Deck - 24 x 48 - Flush Edge - Poly

Little Giant® Platform Truck T-720-P-1H-UPS - Perforated Deck - 24 x 48 - Flush Edge - Poly

Item #: WBB288720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant