Take 15% off your entire order!

Offer applied at checkout

+

Plastic Utility Cart 2 Shelves Gray

Plastic Utility Cart 2 Shelves Gray

Item #: WB184365GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $290.95

Quantity

Customers Also Viewed

Black Plastic Tuffy Utility Cart 3 Shelves

Black Plastic Tuffy Utility Cart 3 Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 40 Three Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 40 Three Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 54 Three Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 54 Three Shelves

Plastic Audio Visual & Instrument Cart 24 x 18 x 34 Three Shelves

Plastic Audio Visual & Instrument Cart 24 x 18 x 34 Three Shelves

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

A/V Presentation Station - 24x18x41

A/V Presentation Station - 24x18x41

Buhl Plastic Adjustable Height Audio Visual Cart 300 Lb. Capacity

Buhl Plastic Adjustable Height Audio Visual Cart 300 Lb. Capacity

TUFFY UTILITY CART

Versatile instrument cart is available with or without cabinet. Durable injection molded thermoplastic constructed cart will not chip, crack or warp. All carts include a 3 outlet UL listed electrical assembly with 15' power cord and three cable management clips. Four 4" ball bearing swivel casters (2 with brakes) allow cart to roll easily over tile, carpet, and cement. 200 lb. capacity. Easy assembly. Limited Lifetime Warranty.

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 18 IN (45.72 cm)
  • Length 24 IN (60.96 cm)
  • Shelf Spacing 16-1/2 IN (41.91 cm)
  • Height 24-1/2 IN (62.23 cm)
  • Weight Capacity 200 LBS (90.91 kg)
  • Weight 22 LBS (10 kg)

Product Details

  • Assembly Required Unassembled
  • Description Utility Cart
  • Number of Shelves 2
  • Type Standard AV Cart
  • Frame Color Family Beige
  • Brand H. Wilson
  • Material Plastic
  • Power 3 Outlet Power Strip
  • Manufacturers Part Number 184365GY
  • Shelf Material Plastic
  • Color Family Gray
  • Wheel Type Rubber
  • Frame Material Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Utility Cart 2 Shelves Gray

Plastic Utility Cart 2 Shelves Gray

Item #: WB184365GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Plastic Utility Cart 2 Shelves Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant