Organize and protect your office, hardware and craft supplies with Plastic Storage Cabinets from Akro-Mils. Clear drawers offer easy content identification and are dividable to expand storage options. Finger-grip drawer pulls provide easy access and rear stop tabs prevent contents from spilling. Cabinets stack securely and can also be wall mounted with keyhole slots. A variety of drawer configurations provide versatile storage solutions.
Dividers Included! A limited number of dividers are molded into the back of the cabinet frame. Simply remove for use. Get additional dividers here.
Small Drawer: 2-1/8" x 1-1/2" x 5-1/4", Large Drawer: 4-3/8" x 2" x 5-1/4"
Akro-Mils® Plastic Storage Cabinet, 44 Drawers, 20"W x 6-3/8"D x 15-7/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Expected on or around 08/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 6-3/8 in |
| Height | 15-7/8 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Cabinet |
| Drawer Color Family | Clear/Translucent |
| Color | Black |
| Drawer Material | Plastic |
| Dividers | Adjustable |
| Number of Drawers | 44 |
| Material | Plastic |
| Number of Compartments | 44 |
| Package Quantity | 1 |
| Manufacturers Part Number | 10144 |
| Brand | Akro-Mils |