These plastic cabinets have keyed locks and 125 lb. capacity shelves for added strength. 1 fixed shelf for stability. Made of dent and scratch resistant, rustproof Resinite® with double walls. Easy assembly. Made in the USA.
Iceberg Plastic Storage Cabinet, 36"W x 22"D x 72"H, Black, Unassembled
|
Questions & Answers (0)
Product Description
PRICE
$1,825.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 72 in |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 125 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Black |
| Style | Full Height |
| Country of Origin | Made in USA |
| Number of Shelves | 4 |
| Material | Plastic |
| Construction Type | Unassembled |
| Number of Compartments | 5 |
| Manufacturers Part Number | 92571 |
| Number of Fixed Shelves | 2 |
| Base Type | Feet |
| Brand | Iceberg Enterprises |