Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB269682BLP

Global Industrial™ Plastic Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 4-3/4"H, Blue

Product Description
Stacking Bin features reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Storage Bin includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.

This bundle of stacking bins features:
24 - Global Industrial™ Plastic Stack & Hang Bin, 10-7/8"L x 5-1/2"W x 5"H, Blue
(Inside Dims 10-1/4"W x 4-3/8"W x 4-3/4"H)

24 - Global Industrial™ Plastic Stack & Hang Bin, 5-3/8"L x 4-1/8"W x 3"H, Blue
(Inside 4-3/4"L x 3-7/16"W x 2-13/16"H)

PROMOTIONAL PRICE
$131.36

was $149.95
Save $18.59 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width5-1/2 in
Height5 in
Size (L x W x H)10-7/8 x 5-1/2 x 5 in
Inside Length10-1/4 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Weight Capacity30 lbs

Product Details

TypeColored Bin
ColorBlue
SeriesPremium
Number of Divider Slots1
MaterialPlastic
Package Quantity1
Manufacturers Part Number269682BLP
Stack and/or NestHang & Stack
BrandGlobal Industrial

Warranty

Warranty1 yr