Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Interion by Global Industrial

Model # :WB250606BLA

Interion® Stacking Chair With Mid Back, Plastic, Blue - Pkg Qty 4

Product Description
✓ Ventilated contoured back
✓ 275-pound weight capacity
✓ Set of 4 chairs

Each one in this set of four blue Interion® Plastic Stacking Chairs features a mid-back, contoured vented plastic back and a waterfall edge seat that help improve comfort & circulation while reducing fatigue. The durable 1" tubular chrome-finished steel sled base legs are welded to provide strength & stability and includes interlocking brackets that allow users to join multiple chairs in rows. No assembly required. Limited 2-Year Warranty.

  • 17-3/4" seat height from floor
  • Seat: 18-1/9"W x 18-1/2"D
  • Back: 18-8/9"W x 14-1/5"H
  • Overall: 21-1/3"W x 22-4/5"D x 33-4/5"H
  • PROMOTIONAL PRICE
    $355.80  Sold in packages of 4 / $88.95 ea

    was $439.80
    Save $84.00 (19%)
    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-1/3 in
    Depth22-4/5 in
    Height33-4/5 in
    Weight Capacity275 lbs
    Seat Width18-1/9 in
    Seat Depth18-1/2 in
    BaseSled Base
    Min Back Height14-1/5 in
    Max Back Height14-1/5 in
    Back Width18-8/9 in
    Back Height14-1/5 in

    Product Details

    Assembly RequiredNo
    Frame Color FamilyBlack
    StackableYes
    Arm TypeArmless
    Manufacturers Part Number250606BLA
    BrandInterion by Global Industrial
    TypeGuest / Side Chair
    SeriesInterion
    CastersNo
    StyleStacking Chairs
    Number of Seats1
    Seat Color FamilyBlue
    Package Quantity4
    DescriptionStack Chair
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialPlastic

    Warranty

    Warranty2 yr