Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands Clearance
Nexel

Model # :WB188125

Nexel® 4 Shelf, Solid Plastic Shelving Unit, Poly-Z-Brite® Posts, 48"W x 24"D x 63"H

Product Description
Nexel® Solid Plastic Shelving Unit - Clear Epoxy Posts - 48"W x 24"D x 63"H - 4 Shelf

Solid Plastic Shelf Starter Unit These shelf units are ideal for dry storage, freezers and coolers. Starter Unit includes 4 posts with leveling feet, 4 solid plastic shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Solid Plastic Shelves include a raised edge to prevent spills and adjust at 1" increments
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Poly-Z-Brite® Posts have Limited Fifteen Year Warranty Against Corrosion
Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters, 4 fully pneumatic casters.

CLEARANCE PRICE
$519.00

was $649.00
Save $130.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Solid
Shelf Capacity300 lbs
ColorTan
ApplicationWet/Dry
FinishPoly-Z-Brite®
Number of Shelves4
MaterialPlastic
Manufacturers Part Number188125
Unit TypeStandard
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF