x

Take 15% off your entire order!

Offer applied at checkout

+

Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door

Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door

Item #: WB113104

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $414.95

Quantity

Customers Also Viewed

PLASTIC AUDIO VISUAL & INSTRUMENT SECURITY CART

Convenient 3-outlet power strip with 15 ft. 3-wire cord provides at-the-source electricity. Transport, store and secure valuable, sensitive equipment. Frame and shelves constructed of tough, double-reinforced, non-conductive black ABS structural foam. Built-in handle. Shelves have retaining lip and textured surface to prevent equipment from sliding. Lockable 16"H steel door storage compartment. 250 lb. capacity. Easy-rolling 4" ball bearing non-marring rubber wheel casters, 4 swivel (2 locking). Ready to assemble. Lifetime Limited Warranty.

  • LENGTH INCHES 24 (60.96 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 42 (106.68 cm)
  • CAPACITY LBS 250 (113.64 kg)
  • ASSEMBLY Unassembled
  • BRAND Luxor
  • COLOR FINISH Black
  • CONSTRUCTION ABS Structural Plastic
  • DESCRIPTION Security Audio Visual & Instrumen Cart
  • DOOR QUANTITY 1
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 113104
  • POWER 3-Outlet Power Strip
  • SHELF CONSTRUCTION Plastic
  • SHELF QUANTITY 3
  • SHELF SPACING INCHES 17 & 14
  • STYLE Security Cart
  • TYPE A/V Carts
  • WHEEL DIAMETER INCHES 4 (10.16 cm)
  • WHEEL TYPE Rubber Swivel, 2 with Brakes
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TODD

    Date: April 23, 2019

    Programming Cart
    Your review:
    These carts are the perfect size for our programers to go around machines and into small spaces and still be able to have the computer iwth them.
  • Reviewer: Buck

    Date: April 23, 2019

    All in all a good product
    Your review:
    The cart was a slight disappointment when I assembled it . The lower metal cabinet pieces were slightly big and one broke the plastic it was supposed to fit in near the bottom. A little epoxy and all is well, but it needs to be tweaked a little. After looking back and comparing the price to the metal version, I should have gonne with it. Other than that, it's a good product. Very tight fitting parts. We'll see what time will tell.
  • Reviewer: Ralph

    Date: April 23, 2019

    Audio Visual Cart
    Your review:
    Cart went together easy, has nice finish. Cart seems to work well for what we want to use it for, although it does not appear it would be sturdy enough to support 350 lbs. Felt that the price was a little high.
Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door

Item #: 113102

Not Yet Rated

In Stock, Ships in 3-4 days

$358.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door

Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door

Item #: WB113104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant