Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Koala Kare

Model # :WBB472440

MPN #: 950DGY-KD

Koala Kare® Plastic High Chair, Gray, Unassembled

Product Description
The Diner High Chair is a restaurant staple with its updated design on the traditional plastic high chair. Color choices quietly integrate this chair into restaurant settings. The back rest cut-out provides a useful handle for easy carry. Clean lines and durable material make for quick and easy cleaning.

Features:
  • Unit Dimensions: 22-1/4" W x 30-1/4" H x 23-1/2" D (565 x 743 x 549 mm)
  • Meets the ASTM F404-18 High Chair Standard.
  • Stackable
  • Handle in Back Rest.
  • Gray Finish.
  • Ships Unassembled.


PRICE
$299.95

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/4 in
Depth23-1/2 in
Height30-1/4 in

Product Details

Assembly RequiredYes
TypeHigh Chair
Frame Color FamilyGray
MaterialPlastic
Package Quantity1
DescriptionPlastic High Chair
ColorGray
Manufacturers Part Number950DGY-KD
BrandKoala Kare