
$258.78 up to 20% OFF
Price: $206.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Koala Kare® Plastic High Chair, Brown, Assembled
The Diner High Chair is a restaurant staple with its updated design on the traditional plastic high chair. Color choices quietly integrate this chair into restaurant settings. The back rest cut-out provides a useful handle for easy carry. Clean lines and durable material make for quick and easy cleaning.
Features:
The Diner High Chair is a restaurant staple with its updated design on the traditional plastic high chair. Color choices quietly integrate this chair into restaurant settings. The back rest cut-out provides a useful handle for easy carry. Clean lines and durable material make for quick and easy cleaning.
Features:
- Unit Dimensions: 22-1/4" W x 30-1/4" H x 23-1/2" D (565 x 743 x 549 mm)
- Meets the ASTM F404-18 High Chair Standard.
- Stackable
- Handle in Back Rest.
- Brown Finish.
- Ships Assembled.
Weights & Dimensions
- Depth 23-1/2 IN (59.69 cm)
- Width 22-1/4 IN (56.52 cm)
- Height 30-1/4 IN (76.84 cm)
Product Details
- Type High Chair
- Frame Color Family Brown
- Package Quantity 1
- Brand Koala Kare
- Assembly Required Assembled
- Description Plastic High Chair
- Material Plastic
- Manufacturers Part Number 950BRN
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Koala Kare® Plastic High Chair, Brown, Assembled
$206.95
- Product Information
- Customer Review
- Product Q&A
- Accessories