Plastic Head
Plastic Head T-Knob Thumb Screw - 3/8-16 - 1.14" Thread - 1.77" Head Dia. - .94" Head H - Pkg of 5
Thread Length
1.14 in
Material
Plastic
Size
3/8-16
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - M6 x 1.0 - 15mm Thread - 35mm Head Dia. - 18mm Head H - Pkg of 5
Thread Length
15mm in
Material
Plastic
Size
M6 x 1.0
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - M6 x 1.0 - 30mm Thread - 45mm Head Dia. - 24mm Head H - Pkg of 5
Thread Length
30mm in
Material
Plastic
Size
M6 x 1.0
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - M8 x 1.25 - 15mm Thread - 45mm Head Dia. - 24mm Head H - Pkg of 5
Thread Length
15mm in
Material
Plastic
Size
M8 x 1.25
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - M8 x 1.25 - 30mm Thread - 45mm Head Dia. - 24mm Head H - Pkg of 5
Thread Length
30mm in
Material
Plastic
Size
M8 x 1.25
Screw Material
Zinc Plated Steel
Plastic Head Thumb Screw - 1/4-20 - .78" Thread - 1" Head Dia. - 3/4" Head H - Pkg of 5
Thread Length
.78 in
Material
Plastic
Size
1/4-20
Screw Material
Steel