Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB442211A

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Product Description
✓ 28.9 cu ft and 2000 lb capacity
✓ 4-way forklift entry points for mobility
✓ Impact- & corrosion-resistant plastic

The 48"L x 44-1/2"W x 34"H Global Industrial™ Folding Bulk Shipping Container is designed to securely hold & ship product, then collapse to half less than half its height to reduce return shipping costs. It is made of injection molded plastic to provide strength, and impact & corrosion resistance. Additional design features for improved strength & durability include box-style "carcass joint" & integrated T-slots for impact-resistance & correct sidewall alignment, and U-channel ribs that prevent the wall from bulging under loads. Two hinged drop-down doors fold flush against the container for easy access to the interior. AIAG-approved.

  • Flat labeling areas on all sides
  • 44-1/2"L x 41-1/2"W x 28"H inside dimensions
  • Measures less than 12-1/2" high when collapsed
  • Open stackable up to 3 high (dynamic) or 6-high (static)
  • Collapsed stackable up to 9 high (dynamic) or 18-high (static)
  • Folds easily via ergonomic plastic latches
  • 252 folded containers fit in a 53' truck
  • PROMOTIONAL PRICE
    $402.50

    was $575.00
    Save $172.50 (30%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width44-1/2 in
    Height34 in
    Size (L x W x H)48 x 44-1/2 x 34 in
    Inside Length44-1/2 in
    Inside Width41-1/2 in
    Inside Height28 in
    Weight Capacity2000 lbs
    Weight118 lbs
    Collapsed Height12-1/2 in

    Product Details

    Assembly RequiredNo
    Max Static Loaded Stack6 Opened / 18 Collapsed
    Max Dynamic Loaded Stack3 Opened / 9 Collapsed
    MaterialInjection Molded Plastic
    Manufacturers Part Number442211A
    BrandGlobal Industrial
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    LidNo
    Capacity28.9 ft³
    Return Ratio2:6:1
    Casters IncludedNo
    DescriptionPlastic Shipping Folding Bulk Container
    Stack and/or NestStack