Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
J.W. Winco

Model # :WBC0055981

MPN #: TLT-G11/4

Plastic Fluid Level Sight Glass G 1-1/4" Pipe Thread - J.W. Winco 6311030

Product Description
A low cost choice for light duty applications. Maximum heat resistance of nylon plastic: 194° F (90° C).

PRICE
$8.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeG 1-1/4 in
Thread Length.47 in
Across Flats2.13" (54mm)
Diameter2.13"

Product Details

Assembly RequiredYes
Country of OriginImport
SeriesTLT
Manufacturers Part NumberTLT-G11/4
Sight Glass MaterialTransparent High-Resistance Polyamide
Gasket MaterialOil-Resistant NBR Synthetic Rubber
BrandJ.W. Winco