A low cost choice for light duty applications. Maximum heat resistance of nylon plastic: 194° F (90° C).
Plastic Fluid Level Sight Glass - G 1" Pipe Thread - J.W. Winco 6311025
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | G 1 in |
| Thread Length | .51 in |
| Across Flats | 1.65" (42mm) |
| Diameter | 1.65" |
Product Details
| Assembly Required | Yes |
| Country of Origin | Import |
| Series | TLT |
| Manufacturers Part Number | TLT-G1 |
| Sight Glass Material | Transparent High-Resistance Polyamide |
| Gasket Material | Oil-Resistant NBR Synthetic Rubber |
| Brand | J.W. Winco |