SPC INDUSTRIAL
DUNNAGE RACK
Heavy-duty plastic grid is easy to steam clean and disinfect. Resistant to oils, acids and most chemicals. Flow-thru grid allows liquids to fall or drain below. Able to withstand temperature extremes, ideal for coolers or freezers. Lightweight for easy transport and cleaning of floor underneath. Strong 2-5/8" thick platform locks together with 2-3/8" posts to form a rigid assembly.
SPC Industrial Dunnage-Rack, Grid Top, 36"W x 24"D x 12"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 12 in |
| Weight Capacity | 500 lbs |
| Weight | 11 lbs |
| Max Shelf Capacity | 125 lbs. to 750 lbs. |
Product Details
| Assembly Required | Yes |
| Type | Vented |
| Color | Black |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Plastic |
| Manufacturers Part Number | D3624 |
| Brand | SPC Industrial |