Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Akro-Mils

Model # :WBB1603776

MPN #: 10124

Akro-Mils Plastic Drawer Parts Cabinet 10124 - 20"W x 6-3/8"D x 15-13/16"H, Black, 24 Drawers

Product Description
Akro-Mils® Plastic Drawer Parts Cabinet 10124 - 20"W x 6-3/8"D x 15-13/16"H, Black, 24 Drawers

Black Cabinet frame Strong plastic cabinets organize and protect components. Cabinets stack securely and can also be wall mounted with keyhole slots. 24 Clear polypropylene, dividable drawers offer easy content identification. Finger-grip drawer pulls provide easy access and rear stop tabs prevent contents from spilling. Drawer size is 4-3/8" x 2" x 5-1/4" .

Drawer Size Reference Table
Drawer/BinW"D"H"
A2-1/85-1/41-1/2
B4-3/85-1/42


PRICE
$80.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 1500 units
80.95
Buy 1501 units - 3756 units
76.95Save $4.00 (5%)
Buy 3757+ units
74.95Save $6.00 (7%)
Expected on or around 10/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth6-3/8 in
Height15-13/16 in
Weight8 lbs

Product Details

Assembly RequiredNo
TypeDrawer Cabinet
Frame Color FamilyBlack
Drawer Color FamilyClear
ColorBlack
Drawer MaterialPolypropylene
Number of Drawers24
Drawer Quantity (Drawer Size)(24) B
MaterialPlastic
Number of Compartments24
Package Quantity1
Manufacturers Part Number10124
BrandAkro-Mils

Warranty

Warranty1 yr