Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB169959

MPN #: 016-95

Durham Mfg.® Plastic Drawer Cabinet, 20 Drawers

Product Description
All welded steel cabinet with durable gray powder coat finish. Industrial strength clear polypropylene plastic drawers that slide in and out smoothly. Drawers have scooped bottoms to make part removal easy and 2 dividers are included for each drawer. Dividers lock into place to assure content separation. Rear backstops keep drawers from being accidentally pulled out. Durable gray powder coat finish. 20 drawers.

PRICE
$305.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/4 in
Depth6-3/8 in
Height12 in

Product Details

TypeDrawer Cabinet
MaterialSteel, Plastic
Number of Compartments20
Description20 Drawers
ColorGray
Manufacturers Part Number016-95
Number of Drawers20
BrandDurham Mfg.