Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Item #: WB241530

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Quantity Discount

  • Buy 1-3 $151.95 ea.
  • Buy 4+ $143.95 ea.

Quantity

Customers Also Viewed

LIGHTWEIGHT PLASTIC DOLLY WITH RUBBER PADDED DECK

One piece 30"L x 18"W high-impact molded polyethylene dollies are lightweight and easy to clean. Will not rot, warp or splinter. Steel reinforced in critical areas for added strength. Convenient steel loop allows dolly to be towed with a rope or a chain. Non-marking Rubber Padded Deck offers added cargo protection.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Width 18 in (45.72 cm)
  • Length 30 in (76.2 cm)
  • Bolt Spacing 3 x 1-3/4 in
  • Weight Capacity Range 901 to 1500 lbs
  • Plate Size 3-3/4 x 2-5/8 in
  • Weight Capacity 1200 lbs (545.45 kg)
  • Weight 17 lbs (7.73 kg)

Product Details

  • Assembly Required Assembled
  • Type 23" x 10-1/2" Open Deck Size
  • Brand Global Industrial
  • Warranty 1 yr
  • Material Plastic
  • Style Padded Deck
  • Wheel Type Non-Marring Rubber
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAULINE

    Date: April 23, 2019

    Good Product
    Your review:
    This dolly was definitely worth its money
  • Reviewer: Alan

    Date: April 23, 2019

    Good dolly
    Your review:
    Good dolly. This is my third or fourth time purchasing this same dolly. Lasts a long time. Good quality.
  • Reviewer: John

    Date: April 23, 2019

    Plastic dolly w/5in wheels
    Your review:
    I am very satisfied with this product. I can get about 2-3 years service out of it.
  • Reviewer: DANIEL

    Date: April 23, 2019

    plastic dolly cart
    Your review:
    1200 lb capacity. That says it all. Smooth rolling wheels. Hard rubber top is non slip. Nice ring up front for adding a line with a handle. Great dolly in every way.
  • Reviewer: KenR

    Date: April 23, 2019

    Plastic Dolly, 1200 LB
    Your review:
    Great item that does exactly what the description states. Construction is solid and the dolly provides a sturdy method for transporting large, unwieldy items.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are there replacement casters available for these?

    Question Asked By: Styx, June 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Styx, Unfortunately replacement casters are not available. Thank you for your interest in our product!

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Item #: WB241530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity
    Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity
    Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity
    Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity
    Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant