Convenient 3-outlet power strip with 15 ft. 3-wire cord provides at-the-source electricity. Transport, store and secure valuable, sensitive equipment. Frame and shelves constructed of tough, double-reinforced, non-conductive black ABS structural foam. Built-in handle. Shelves have retaining lip and textured surface to prevent equipment from sliding. 250 lb. capacity. Easy-rolling 4" ball bearing non-marring rubber wheel casters, 4 swivel (2 locking). Ready to assemble.
Lifetime Limited Warranty.
Luxor Plastic Audio Visual & Instrument Cart 32 X 24 X 40 Three Shelves
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 17 & 11 in |
Product Details
| Assembly Required | Yes |
| Power | 3 Outlet Power Strip |
| Type | Standard AV Cart |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 3 |
| Material | ABS Structural Plastic |
| Description | Audio Visual & Instrument Cart |
| Frame Material | Plastic |
| Manufacturers Part Number | LP40E |
| Shelf Material | Plastic |
| Brand | Luxor |