Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves

Item #: WB113108

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Quantity Discount

  • Buy 1-2 $279.95 ea.
  • Buy 3+ $256.95 ea.

Quantity

Customers Also Viewed

PLASTIC AUDIO VISUAL & INSTRUMENT CART

Convenient 3-outlet power strip with 15 ft. 3-wire cord provides at-the-source electricity. Transport, store and secure valuable, sensitive equipment. Frame and shelves constructed of tough, double-reinforced, non-conductive black ABS structural foam. Built-in handle. Shelves have retaining lip and textured surface to prevent equipment from sliding. 250 lb. capacity. Easy-rolling 4" ball bearing non-marring rubber wheel casters, 4 swivel (2 locking). Ready to assemble. Lifetime Limited Warranty.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Width 24 in (60.96 cm)
  • Length 32 in (81.28 cm)
  • Shelf Spacing 17 in (43.18 cm)
  • Height 27 in (68.58 cm)
  • Weight Capacity 250 lbs (113.64 kg)

Product Details

  • Description Audio Visual & Instrument Cart
  • Assembly Required Unassembled
  • Number of Shelves 2
  • Type A/V Carts
  • Frame Color Family Black
  • Brand Luxor
  • Material ABS Structural Plastic
  • Style Standard
  • Power 3-Outlet Power Strip
  • Manufacturers Part Number LP27E
  • Shelf Material Plastic
  • Color Family Black
  • Wheel Type Rubber Swivel, 2 with Brakes
  • Frame Material Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves

Item #: WB113108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves
    Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves
    Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves
    Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves
    Plastic Audio Visual & Instrument Cart 32 X 24 X 27 Two Shelves
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant