- Low profile design
- Fast, simple wall mounting
- Meets VESA standards (50 X 50mm / 75 X 75mm and 100 X 100mm)
- Loading 66lbs or 30kg
- Includes quick mount wall plate monitor, plate and hardware kit
MG Electronics Flush Slim Mount TV/LCD Wall Mount Kit for 13"-24" Monitors
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$90.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 66 lbs |
| Weight | 2 lbs |
| LCD Size | 13" - 24" |
| Mounting Hole Pattern | 75 x 75, 100 x 100 mm |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount |
| Color | Silver |
| Style | Flat |
| Mounting Location | Wall |
| Display Type | Single Monitor |
| Material | Steel |
| Description | Flush Slim Mount TV/LCD Wall Mount Kit for 13"-24" Monitors |
| Package Quantity | 1 |
| Manufacturers Part Number | FM75100B |
| Brand | MG Electronics |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| VESA Compatible | Yes |