x

Take 15% off your entire order!

Offer applied at checkout

Plant Marking Stencil 20x20 - Chemical Storage Area

Plant Marking Stencil 20x20 - Chemical Storage Area

Item #: WBB67226

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $107.95

Quantity

Customers Also Viewed

PLANT MARKING STENCILS
CHEMICAL STORAGE AREA
Plant stencils help mark off hazards and warnings for personnel safety. Plant marking stencils help paint a message or symbol over and over on floors and walls. Plant safety stencils are made from 20" x 20" flexible .060 thick polyethylene plastic that withstands repeated use. Stencils are easy-to-clean; simply wipe off dried paint flakes after use.

  • WIDTH INCHES 20 (50.8 cm)
  • HEIGHT INCHES 20 (50.8 cm)
  • BRAND National Marker Company
  • DESCRIPTION Chemical Storage Area
  • MANUFACTURERS PART NUMBER PMS223
  • TYPE Plant Marking Stencil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plant Marking Stencil 20x20 - Forklift Traffic Area

Item #: B67223

(1)

Usually ships in 3 to 6 days (ships from US)

$101.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plant Marking Stencil 20x20 - Chemical Storage Area

Plant Marking Stencil 20x20 - Chemical Storage Area

Item #: WBB67226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant