When you're looking for a way to store small tackle items easily and efficiently, choose the Plano 3450 StowAway® . It easily fits in the glove compartment of your boat or in a pocket of your SoftSider tackle storage system.
Plano StowAway® 345046 - 6 Fixed Compartment Box, 8-1/4"L x 4-1/4"W x 1-3/8"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.00 Sold in packages of 6 / $14.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 4-1/4 in |
| Height | 1-3/8 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | StowAway |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 6 |
| Package Quantity | 6 |
| Manufacturers Part Number | 345046 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |