Plain Magnetic Roll Stock, 1" x 50', Black Color, .030" thick. 1/pkg. 600"L x 1"H Overall Dimensions.
Plain Magnetic Roll Stock, 1" x 50 ft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Height | 1 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MP100 |
| Unit Type | Label Holder |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |