Take 15% off your entire order!

Offer applied at checkout

American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

Item #: WBB551309

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $188.95

Quantity

Customers Also Viewed

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft ITP1746 - Pizza Peel, 17-1/2" x 18-1/2", 68"L

American Metalcraft ITP1746 - Pizza Peel, 17-1/2" x 18-1/2", 68"L

American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice

American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco WPP-1222 Pizza Peel - Pkg Qty 12

Winco WPP-1222 Pizza Peel - Pkg Qty 12

Pizza Peel, 18" X 18", 26" O.A.L., Pressed Wood

Make up pressed peel, 18" x 18" Blade, 8" (20.3 cm) handle (45.7 x 45.7 cm) 26" (66 cm) overall

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 18 IN (45.72 cm)
  • Length 26 IN (66.04 cm)

Product Details

  • Handle Wood
  • Package Quantity 1
  • Brand American Metalcraft
  • Description MP1826 - Make-Up Pressed Peel 18 Inches x 18 Inches Blade, 8 Inches (20.3 cm)
  • Material Wood
  • Style Pressed Wood
  • Manufacturers Part Number MP1826
  • Shape Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

Item #: WBB551309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant