Take 15% off your entire order!

Offer applied at checkout

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

Item #: WBB552668

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $148.95

Quantity

Customers Also Viewed

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

American Metalcraft ITP1746 - Pizza Peel, 17-1/2" x 18-1/2", 68"L

American Metalcraft ITP1746 - Pizza Peel, 17-1/2" x 18-1/2", 68"L

American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice

American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco WPP-1222 Pizza Peel - Pkg Qty 12

Winco WPP-1222 Pizza Peel - Pkg Qty 12

Pizza Peel, 17" Round With 5" Handle, Pressed Wood

Round pressed pizza peels, 17" dia., 5" handle (43.2 x 12.7 cm)

Weights & Dimensions

  • Diameter 17 IN (43.18 cm)
  • Length 22 IN (55.88 cm)

Product Details

  • Handle Wood
  • Package Quantity 1
  • Brand American Metalcraft
  • Description MP1722 - Round Pressed Pizza Peels 17 Inches dia., 5 Inches handle (43.2 x 12.
  • Material Wood
  • Style Pressed Wood
  • Manufacturers Part Number MP1722
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

Item #: WBB552668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant