Take 15% off your entire order!

Offer applied at checkout

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

Item #: WBB552637

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $116.95

Quantity

Customers Also Viewed

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

Winco WPP-1442 Pizza Peel - Pkg Qty 12

Winco WPP-1442 Pizza Peel - Pkg Qty 12

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco WPP-1222 Pizza Peel - Pkg Qty 12

Winco WPP-1222 Pizza Peel - Pkg Qty 12

Winco PDG-10 Shaker Dredge - Pkg Qty 48

Winco PDG-10 Shaker Dredge - Pkg Qty 48

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Pizza Peel, 12X14, 22" O.A.L., Pressed Wood

Standard pressed pizza peels, 12" x 14" Blade, 9" handle x 22" overall (30.5 x 35.6 x 22.9 x 55.9 cm)

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 12 IN (30.48 cm)
  • Length 22 IN (55.88 cm)

Product Details

  • Handle Wood
  • Package Quantity 1
  • Brand American Metalcraft
  • Description Standard Pressed Pizza Peels 12 Inches x 14 Inches Blade, 9 Inches handle x 2
  • Material Wood
  • Style Pressed Wood
  • Manufacturers Part Number MP1222
  • Shape Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

Item #: WBB552637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant