Take 15% off your entire order!

Offer applied at checkout

American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

Item #: WBB550886

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $180.95

Quantity

Customers Also Viewed

American Metalcraft STONE12 - Pizza Baking Stone, 15" x 12", Rectangular, Ceramic

American Metalcraft STONE12 - Pizza Baking Stone, 15" x 12", Rectangular, Ceramic

American Metalcraft STONE15 - Pizza Baking Stone, 15" Round, Ceramic

American Metalcraft STONE15 - Pizza Baking Stone, 15" Round, Ceramic

American Metalcraft STONE13 - Pizza Baking Stone, 13" Round, Ceramic

American Metalcraft STONE13 - Pizza Baking Stone, 13" Round, Ceramic

American Metalcraft ITP1746 - Pizza Peel, 17-1/2" x 18-1/2", 68"L

American Metalcraft ITP1746 - Pizza Peel, 17-1/2" x 18-1/2", 68"L

American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice

American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice

American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

American Metalcraft MP1826 - Pizza Peel, 18" x 18", 26"L, Pressed Wood

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

Pizza/Baking Stone, 15-3/4" Dia X 7/8" Thick, No Lead Fire Brick Material

Deluxe Pizza Stones, Perfect for small restaurants & bars. Ideal where hearth baking is not possible. Keeps pizzas warm in heated display cases. Made of Corderite; a no lead fire brick material. FDA approved for oven use. Perfect thickness and porosity for heat retention. 15-3/4" Dia. x 7/8" (40 cm x 2.2 cm)

Weights & Dimensions

  • Height 1 IN (2.54 cm)
  • Diameter 15-3/4 IN (40.01 cm)

Product Details

  • Package Quantity 1
  • Brand American Metalcraft
  • Description Baking Stone
  • Material Cordierite
  • Manufacturers Part Number PS1575
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

American Metalcraft PS1575 - Pizza Baking Stone, 15-3/4" Dia. Corderite, No Lead Fire Brick Material

Item #: WBB550886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant