Easy-to-use vertical files provide ideal space-saving storage system for blueprints, drawings, plans and more. This model permits clamps to pivot for viewing and access. Each binder holds up to 100 sheets. The exclusive suspension system allows clamps to be slipped in and out of storage rack easily. Nylon tightening knobs and brass inserts eliminate the need for binding. Includes 4" label for easy identification. Constructed of durable anodized aluminum with a rugged Sand baked enamel finish. Includes 12 pivot brackets, and each rack accepts 12 clamps. Blueprint Clamps are sold separately in cartons of 6. Blueprint Mobile unit includes four 3" swivel casters, 2 rear locking. Accepts print sizes up to 60"L x 42"W.
Interion by Global Industrial
Model # :WB240169
Interion® BluePrint Mobile Rack with 12 Pivot Hangers, 26-1/2"W, White
|
Questions & Answers (0)
Product Description
PRICE
$979.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 29 to 46 in |
| Height | 46 to 65 in |
| Min Width | 26-1/2 in |
| Max Depth | 48 in |
| Max Height | 65 in |
| Min Depth | 29 in |
| Min Height | 45 in |
| Max Width | 26-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Rack |
| Color | White |
| Includes | 12- Pivot Hangers |
| Material | Steel |
| Description | Pivot |
| Manufacturers Part Number | 240169 |
| Base Type | Mobile |
| Brand | Interion by Global Industrial |