Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



TrippNT

Model # :WBB815780

MPN #: 50069

TrippNT™ White PVC Large Pipette Storage Box and Drawer Organizer, 25"W x 16"D x 3"H

Product Description
TrippNT's Pipette Storage Box Drawer Organizer with Compartments stores expensive volumetric pipettes safely. The 5 dividers can be moved to accommodate the required amount of supplies. Can be placed on a countertop or in a drawer.

Features:
  • Rectangular Clean Design
  • Comes with 5 Dividers for up to 7 Compartments
  • Constructed from White PVC
  • Stores Expensive Volumetric Pipettes Safely
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$309.95

1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth16 in
Height3 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeLarge Pipette Storage Box
Material1/4" PVC
ColorWhite
Manufacturers Part Number50069
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee