x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Pipe Stake Truck NBP-3672-8MRBK, 36 x 72, Mold-on Rubber Wheels

Little Giant® Pipe Stake Truck NBP-3672-8MRBK, 36 x 72, Mold-on Rubber Wheels

Item #: WBB288071

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $883.00

Quantity

Customers Also Viewed

Little Giant® Pipe Stake Truck, 36 x 72, Mold-on Rubber Wheels

Ideal for transporting roll goods and other long bulky loads. Removable 1-5/16" diameter. Pipe Stakes extend 30" above the deck. Formed 12 gauge steel deck is reinforced for extra strength. Casters are 8" diameter, 2 rigid and 2 swivel with brakes to help prevent unwanted movement when loading or unloading long material. Deck height 11", overall height 41".

  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 41 (104.14 cm)
  • CAPACITY LBS 2400 (1090.91 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 11 (27.94 cm)
  • MANUFACTURERS PART NUMBER NBP-3672-8MRBK
  • NUMBER OF CRADLES 2
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Mold-on Rubber, 2 Swivel with Brakes, 2 Rigid
  • BRAND Little Giant®
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Shane

    Date: April 23, 2019

    Sturdy
    Your review:
    Great cart. We use it for large pipe and steel transportation throughout the shop.
Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Pipe Stake Truck NBP-3072-8MRBK, 30 x 72, Mold-on Rubber Wheels

Item #: B288069

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$800.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Pipe Stake Truck NBP-3672-8MRBK, 36 x 72, Mold-on Rubber Wheels

Little Giant® Pipe Stake Truck NBP-3672-8MRBK, 36 x 72, Mold-on Rubber Wheels

Item #: WBB288071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant